Zoro Homepage

9 Piece Metric/SAE T-Shape Hex Key Set, 15299

  • Mfr # 15299

  • Zoro # G5882460


product price: $41.19
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1/8", 5/32", 3/16", 1/4", 5/16", 3mm, 4mm, 5mm, 6mm, 6" L
Measurement Type
Metric/SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15299
Zoro #
G5882460
UPC #
037231152994
Country of Origin
United States

Dimensions

Tip Size
1/8", 5/32", 3/16", 1/4", 5/16", 3mm, 4mm, 5mm, 6mm, 6" L

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric/SAE
Handle Type
T-Shape
Finish
ProGuard
Material
Handle: Steel
Grip Style
Ergonomic
Key Shape
T

Description

Hex,T-Handles,6 In. L,9 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.