Zoro Homepage

9 Piece SAE Fold-Up Hex Key Set, 14591

  • Mfr # 14591

  • Zoro # G3610699


product price: $5.21
/ea
Sold in multiples of 2 for $10.42

Key Features

End Shape
Hex
Number of Pieces
9
Handle Type
Fold-Up
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14591
Zoro #
G3610699
UPC #
037231145910
Country of Origin
United States

Dimensions

Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Sizes"cluded
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
SAE
Handle Type
Fold-Up
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Handle: Metal
Grip Style
Fold-Up
Key Shape
Folding

Description

Set 9 Hex Metal Handle Fold-up Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.