9 Piece Torx? L-Shape Torx? Key Set, 12699
Mfr # 12699
Zoro # G0879125
product price: $19.41
/eaKey Features
End Shape
Torx®
Number of Pieces
9
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12699
Zoro #
G0879125
UPC #
037231126995
Country of Origin
United States
Dimensions
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50
Length Family
Short
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40, T45, T50
Details
Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
9
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Pouch
Key Shape
L
Description
Set 9 Star Key Set Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.