Zoro Homepage

9mm ProHold Hex Bit, 2" Length

  • Mfr # 33274

  • Zoro # G3624105


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Bit Style
Hex
Overall Length
2"
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33274
Zoro #
G3624105
UPC #
037321332749
Country of Origin
United States

Dimensions

Overall Length
2"
Point Size
9mm

Details

Item
9mm ProHold Hex Bit 2In
Bit Style
Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
For Use With
Impact Sockets
Replaceable Insert
No
Tether Style
Tether Capable

Description

9mm ProHold Hex Bit 2In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.