
Ball End Blade
Mfr # 174
Zoro # G3546615
product price: $4.00
/eaSold in multiples of 3 for $12.00
Key Features
Bit Style
Ball End
SAE or Metric
Metric
Finish
ProGuard
Fastening Tool Tip Size
8mm
Blade Material
Protanium High Torque Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174
Zoro #
G3546615
UPC #
037231001742
Country of Origin
United States
Dimensions
Fastening Tool Tip Size
8mm
Arm Length
214mm
Tip Size
9mm
Details
Item
Ball End Blade
Bit Style
Ball End
SAE or Metric
Metric
Finish
ProGuard
Blade Material
Protanium High Torque Steel
Impact Rated
Not Impact Rated
Shape
Ball Hex
Working Angle
25 Degrees
Fastening Tool Item
Socket Bit
Description
Ball End Blade, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.