
Ball End Insert Bit, 10mm
Mfr # 10876
Zoro # G3622075
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Bit Style
Ball Hex
Overall Length
3"
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10876
Zoro #
G3622075
UPC #
037231108762
Country of Origin
United States
Dimensions
Overall Length
3"
Point Size
10mm
Shank Size
10mm
Details
Item
Insert Bit
Bit Style
Ball Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Description
Insert Bit, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.