Ball End Insert Bit 5/16In
Mfr # 11013
Zoro # G3622188
product price: $5.31
/eaSold in multiples of 2 for $10.62
Key Features
Bit Style
Ball Hex
Overall Length
1-1/2"
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11013
Zoro #
G3622188
UPC #
037231110130
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Fastening Tool Tip Size
5/16 in
Point Size
5/16"
Details
Item
5/16In Ball End Insert Bit
Bit Style
Ball Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
Fastening Tool Item
Insert Bit
Replaceable Insert
No
Tether Style
Tether Capable
Description
5/16In Ball End Insert Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.