Zoro Homepage

Ball End Power Bit Singles - Inch 5/16

  • Mfr # 10813

  • Zoro # G3625846


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Bit Style
Ball Hex
Overall Length
3"
SAE or Metric
SAE
Finish
ProGuard
Point Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10813
Zoro #
G3625846
UPC #
037231108137
Country of Origin
United States

Dimensions

Overall Length
3"
Point Size
5/16"

Details

Item
Power Bit
Bit Style
Ball Hex
SAE or Metric
SAE
Finish
ProGuard
For Use With
Fits all 1/4 In Drive Bit Holders
Fastening Tool Item
Socket Bit

Description

Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.