Zoro Homepage

Ball End Socket Bit Set, Metric, 8 pcs

  • Mfr # 43487

  • Zoro # G0890106


product price: $94.60
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Measurement Type
Metric
SAE or Metric
Metric
Includes
(8)Socket and Bit Size: 3, 4, 5, 6, 7, 8, 9, 10mm
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43487
Zoro #
G0890106
UPC #
037231434878
Country of Origin
United States

Dimensions

Overall Length
2"
Socket Size Range
3mm to 10mm
Sizes Included
3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Length
2"

Details

Item
Ball End Socket Bits
Number of Pieces
8
Measurement Type
Metric
SAE or Metric
Metric
Includes
(8)Socket and Bit Size: 3, 4, 5, 6, 7, 8, 9, 10mm
Number of Points
6
Std. Socket Point Styles Included
6
Ratchets Included
None
Tether Capable
Not Tether Capable
System of Measurement
Metric
Sockets Included
Yes
Features
Bits fit any standard six point socket; Ball End inserts into a screw at a 25 angle; Ball End saves time by quickly funneling tool into screw; Superior Ball End strength and working angle.
Tether Style
Tether Capable
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Set 8 ProHold Ball Bit 2, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.