Zoro Homepage

Bits, 24 mm Drive

  • Mfr # 33293

  • Zoro # G7138818


product price: $27.25
/ea

Key Features

Drive Size
24 mm
Overall Length
2-1/2 in.
Socket Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33293
Zoro #
G7138818
UPC #
37231332938
Country of Origin
United States

Dimensions

Drive Size
24 mm
Overall Length
2-1/2 in.
Socket Size
24 mm

Details

Item
Bits

Description

Hex End Socket Bits Fit Any Standard 6-Point Socket And Are Suitable For Use With Impact Sockets. Chamfered Tool Tips Eliminate Burrs And Help Tools Seat In Screw Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.