Zoro Homepage

Bondhus 116-17099 9 Pc Metric Chrome Plated Balldriver Set

  • Mfr # 116-17099

  • Zoro # G703968819


product price: $37.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-17099
Zoro #
G703968819
UPC #
037231170998
Country of Origin
United States

Description

  • Corrosion resistance.
  • Sharper corners for extra grab.
  • Attractive professional quality easy to clean.
  • System: Metric.
  • Tip Size: 1.500 mm 2 mm 2.500 mm 3 mm 4 mm 5 mm 6 mm 8 mm 10 mm.
  • Tip Type: Hex Ball.
  • Handle Type: L-Handle.
  • Material: Steel.
  • Finish: Nickel Chrome.
  • Includes: Holder.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.