Shop BONDHUS
See all product information
Create Account
Case, Accessory, PK10
- Mfr # 18037
- Zoro # G424176333
product price:Â
$
13.49
/pk of 10, $1.35/ea
Key Features
Number of Boxes
10
Overall Height
8 in
Total Storage Capacity
100 cu in
Features
Color-Coded Case
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18037
- Zoro #
- G424176333
- UPC #
- 037231180379
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Overall Width
- 5 in
- Overall Depth
- 2 1/2 in
- Fits Chest Size
- Color-Coded Case
Details
- Item
- Case
- Number of Boxes
- 10
- Total Storage Capacity
- 100 cu in
- Features
- Color-Coded Case
- Material
- Plastic
- Number of Dividers
- 13
- Color
- Yellow
- Shell Material
- Plastic
- Wire Color
- Yellow
Description
Case, Material Plastic, Overall Depth 2 1/2 in, Overall Height 8 in, Overall Width 5 in, Color Yellow, Includes Drawers Not Applicable, Front Closure Not Applicable, Compatible Modular System Not Applicable, Features Color-Coded Case, Includes Not Applicable, Lid Style Not Applicable, Number of Boxes 10, Number of Dividers 13, Number of Drawers Not Applicable, Total Load Capacity Not Applicable, Total Storage Capacity 100 cu in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.