This item is Discontinued.

No Product Image Available

SAE L Shape Hex Key, 9/64" Tip Size (Discontinued)

  • Mfr # 13808
  • Zoro # G3548487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13808
Zoro #
G3548487
UPC #
037231138080
Country of Origin
United States

Dimensions

Arm Length
2.4"
Handle Length
0.8"
Tip Size
9/64"
Handle-Length
0.8"
Arm-Length
2.4"

Details

Blade Material
Protanium High Torque Steel
Finish
ProGuard
Handle Material
Protanium High Torque Steel
Handle Type
L Shape
SAE or Metric
SAE
Shape
Hex
Item
9/64In Hex L-wrench - Short
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

9/64In Hex L-wrench - Short

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.