Zoro Homepage

Insert Bit, 1/4", 2"

  • Mfr # 43412

  • Zoro # G3195739


product price: $12.95
/ea

Key Features

Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Point Size
2"
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43412
Zoro #
G3195739
UPC #
037231434120
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Point Size
2"
Shank Size
1/4"

Details

Item
Insert Bit
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit

Description

Insert Bit, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.