
Insert Bit, Hex
Mfr # 33211
Zoro # G3623965
product price: $6.47
/eaSold in multiples of 2 for $12.94
Key Features
Bit Style
Hex
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33211
Zoro #
G3623965
UPC #
037231332112
Country of Origin
United States
Dimensions
Overall Length
2"
Point Size
7/32"
Details
Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
For Use With
Impact Sockets
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Shank Shape
Hex
Description
Insert Bit, Shank Style Hex, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.