
Insert Bit, T8
Mfr # 34008
Zoro # G3624321
product price: $10.45
/eaKey Features
Bit Style
Torx(R)
Overall Length
6"
SAE or Metric
SAE
Finish
ProGuard
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34008
Zoro #
G3624321
UPC #
037231340087
Country of Origin
United States
Dimensions
Overall Length
6"
Point Size
T8
Details
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Finish
ProGuard
Impact Rated
Not Impact Rated
For Use With
Impact Sockets
Fastening Tool Item
Socket Bit
Description
Insert Bit, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.