L-Wrench
- Mfr # 26999
- Zoro # G424176074
product price:Â
$
42.59
/ea
Key Features
End Shape
Ball
Corrosion-Resistance
Corrosion-Resistant
Series
BriteGuard
Number of Pieces
22
Material
Protanium(R) High Torque Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26999
- Zoro #
- G424176074
- UPC #
- 037231269999
- Country of Origin
- United States
- Item
- Hex Key Set
- End Shape
- Ball
- Corrosion-Resistance
- Corrosion-Resistant
- Series
- BriteGuard
- Number of Pieces
- 22
- Material
- Protanium(R) High Torque Steel
- Handle Shape
- L-Handle
- Driver Material
- Steel
- Number of Ball Ends
- 22
- Key Shape
- L
- Finish
- BriteGuard(TM)
- Tether Status
- Not Tether Capable
- Measurement Type
- Metric, SAE
- Number of Tips
- 44
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Tip Size
- 0.05 to 3/8 in, 1.5 to 10 mm
- Length Family
- Long
Description
Hex Key Set, Tip Size 0.05 to 3/8 in, 1.5 to 10 mm, BriteGuard(TM), 22, Long, Ball, 44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.