Shop BONDHUS
See all product information
Create Account
L-Wrench
- Mfr # 77037
- Zoro # G824176469
product price:Â
$
37.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corrosion-Resistance
Corrosion-Resistant
Length Family
Extra Long
Series
BriteGuard
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Key Shape
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77037
- Zoro #
- G824176469
- UPC #
- 037231770372
- Country of Origin
- United States
- Item
- Hex Key Set
- Corrosion-Resistance
- Corrosion-Resistant
- Series
- BriteGuard
- Key Shape
- L
- Handle Shape
- L-Handle
- Number of Ball Ends
- 13
- End Shape
- Ball
- Number of Pieces
- 13
- Tether Status
- Not Tether Capable
- Measurement Type
- SAE
- Finish
- BriteGuard(TM)
- Material
- Protanium(R) High Torque Steel
- Number of Tips
- 26
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Length Family
- Extra Long
- Tip Size
- 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Overall Length
- 3 3/32 in, 3 19/64 in, 3 19/32 in, 3 57/64 in, 4 3/32 in, 4 25/64 in, 4 51/64 in, 5 3/32 in, 5 19/64 in, 5 11/16 in, 6 1/2 in, 7 3/32 in, 7 51/64 in
- Wire Rope Length
- 3 3/32 in, 3 19/64 in, 3 19/32 in, 3 57/64 in, 4 3/32 in, 4 25/64 in, 4 51/64 in, 5 3/32 in, 5 19/64 in, 5 11/16 in, 6 1/2 in, 7 3/32 in, 7 51/64 in
- Length
- 3 3/32 in, 3 19/64 in, 3 19/32 in, 3 57/64 in, 4 3/32 in, 4 25/64 in, 4 51/64 in, 5 3/32 in, 5 19/64 in, 5 11/16 in, 6 1/2 in, 7 3/32 in, 7 51/64 in
Description
Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, BriteGuard(TM), 13, Extra Long, Ball, 26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.