Shop BONDHUS
See all product information
Create Account
L-Wrench
- Mfr # 77099
- Zoro # G824176315
product price:Â
$
30.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3 1/2 in, 3 57/64 in, 4 25/64 in, 4 57/64 in, 5 19/32 in, 6 25/64 in, 6 51/64 in, 7 11/16 in, 8 25/64 in
Number of Ball Ends
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Corrosion-Resistance
Corrosion-Resistant
Length Family
Extra Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77099
- Zoro #
- G824176315
- UPC #
- 037231770990
- Country of Origin
- United States
- Item
- Hex Key Set
- Number of Ball Ends
- 9
- Corrosion-Resistance
- Corrosion-Resistant
- Series
- BriteGuard
- Number of Pieces
- 9
- Handle Shape
- L-Handle
- Key Shape
- L
- End Shape
- Ball
- Tether Status
- Not Tether Capable
- Measurement Type
- Metric
- Finish
- BriteGuard(TM)
- Material
- Protanium(R) High Torque Steel
- Number of Tips
- 18
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Overall Length
- 3 1/2 in, 3 57/64 in, 4 25/64 in, 4 57/64 in, 5 19/32 in, 6 25/64 in, 6 51/64 in, 7 11/16 in, 8 25/64 in
- Tip Size
- 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Length Family
- Extra Long
- Wire Rope Length
- 3 1/2 in, 3 57/64 in, 4 25/64 in, 4 57/64 in, 5 19/32 in, 6 25/64 in, 6 51/64 in, 7 11/16 in, 8 25/64 in
- Length
- 3 1/2 in, 3 57/64 in, 4 25/64 in, 4 57/64 in, 5 19/32 in, 6 25/64 in, 6 51/64 in, 7 11/16 in, 8 25/64 in
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, BriteGuard(TM), 9, Extra Long, Ball, 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.