L-Wrench, PK10
- Mfr # 10906
- Zoro # G624175938
product price:Â
$
11.39
/pk of 10, $1.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Length - Short
11/16 in
Handle Shape
L-Handle
Arm Length - Long
3 19/32 in
Tip Size
7/64 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10906
- Zoro #
- G624175938
- UPC #
- 037231109066
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- Measurement Type
- SAE
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- Number of Ball Ends
- 1
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 11/16 in
- Arm Length - Long
- 3 19/32 in
- Tip Size
- 7/64 in
- Length Family
- Long
Description
Hex Key, Tip Size 7/64 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.