L-Wrench, PK10
- Mfr # 10907
- Zoro # G724176118
product price:Â
$
11.79
/pk of 10, $1.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Size
1/8 in
Arm Length - Long
3 51/64 in
Length Family
Long
Handle Shape
L-Handle
Key Shape
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10907
- Zoro #
- G724176118
- UPC #
- 037231109073
- Country of Origin
- United States
Dimensions
- Tip Size
- 1/8 in
- Arm Length - Long
- 3 51/64 in
- Length Family
- Long
- Arm Length - Short
- 3/4 in
Details
- Item
- Hex Key
- Handle Shape
- L-Handle
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 1
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 1/8 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.