Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 10952
- Zoro # G924176079
product price:Â
$
9.59
/pk of 10, $0.96/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End Shape
Hex
Measurement Type
Metric
Key Shape
L
Length Family
Long
Arm Length - Long
82 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10952
- Zoro #
- G924176079
- UPC #
- 037231109523
- Country of Origin
- United States
- Item
- Hex Key
- End Shape
- Hex
- Measurement Type
- Metric
- Key Shape
- L
- Handle Shape
- L-Handle
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel Steel
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Number of Ball Ends
- 1
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Length Family
- Long
- Arm Length - Long
- 82 mm
- Arm Length - Short
- 16 mm
- Tip Size
- 2 mm
Description
Hex Key, Tip Size 2 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.