L-Wrench, PK10
- Mfr # 12203
- Zoro # G024176122
product price:Â
$
2.59
/pk of 10, $0.26/ea
Key Features
Material
Protanium(R) High Torque Steel Steel
Arm Length - Short
35/64 in
Key Shape
L
Length Family
Short
Tip Size
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12203
- Zoro #
- G024176122
- UPC #
- 037231122034
- Country of Origin
- United States
- Item
- Hex Key
- Material
- Protanium(R) High Torque Steel Steel
- Key Shape
- L
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- SAE
- Handle Shape
- L-Handle
- End Shape
- Hex
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 0
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 35/64 in
- Length Family
- Short
- Tip Size
- 1/16 in
- Arm Length - Long
- 1 51/64 in
Description
Hex Key, Tip Size 1/16 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.