Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 12205
- Zoro # G924176642
product price:Â
$
2.59
/pk of 10, $0.26/ea
Key Features
Length Family
Short
Handle Shape
L-Handle
Key Shape
L
Measurement Type
SAE
Arm Length - Short
41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12205
- Zoro #
- G924176642
- UPC #
- 037231122058
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- Key Shape
- L
- Measurement Type
- SAE
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel Steel
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Number of Ball Ends
- 0
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Length Family
- Short
- Arm Length - Short
- 41/64 in
- Tip Size
- 3/32 in
- Arm Length - Long
- 2 in
Description
Hex Key, Tip Size 3/32 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.