L-Wrench, PK10
- Mfr # 12210
- Zoro # G924176512
product price:Â
$
4.19
/pk of 10, $0.42/ea
Key Features
Length Family
Short
Arm Length - Long
2 51/64 in
Arm Length - Short
15/16 in
Measurement Type
SAE
Key Shape
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12210
- Zoro #
- G924176512
- UPC #
- 037231122102
- Country of Origin
- United States
- Item
- Hex Key
- Measurement Type
- SAE
- Key Shape
- L
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel Steel
- Handle Shape
- L-Handle
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 0
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Length Family
- Short
- Arm Length - Long
- 2 51/64 in
- Arm Length - Short
- 15/16 in
- Tip Size
- 3/16 in
Description
Hex Key, Tip Size 3/16 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.