Shop BONDHUS
See all product information
Create Account
L-Wrench, PK2
- Mfr # 32427
- Zoro # G724176132
product price:Â
$
5.85
/pk of 2, $2.93/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tips
2
Measurement Type
Star, Torx
Finish
ProGuard(TM)
Tether Status
Not Tether Capable
Key Shape
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32427
- Zoro #
- G724176132
- UPC #
- 037231324278
- Country of Origin
- United States
- Item
- Torx Key
- Number of Tips
- 2
- Measurement Type
- Star, Torx
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- Key Shape
- L
- End Shape
- Torx
- Number of Ball Ends
- 0
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel
- Handle Shape
- L-Handle
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Length Family
- Long
- Arm Length - Short
- 15/16 in
- Arm Length - Long
- 4 3/16 in
Description
Torx Key, ProGuard(TM), Length Family Long, Torx, Number of Tips 2, Star, Torx, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.