Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 10913
- Zoro # G024175965
product price:Â
$
15.59
/pk of 5, $3.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corrosion-Resistance
Corrosion-Resistant
Key Shape
L
Tip Size
5/16 in
Handle Shape
L-Handle
Arm Length - Short
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10913
- Zoro #
- G024175965
- UPC #
- 037231109134
- Country of Origin
- United States
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Key Shape
- L
- Handle Shape
- L-Handle
- End Shape
- Hex
- Measurement Type
- SAE
- Material
- Protanium(R) High Torque Steel Steel
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 1
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 5/16 in
- Arm Length - Short
- 1 1/4 in
- Arm Length - Long
- 6 in
- Length Family
- Long
Description
Hex Key, Tip Size 5/16 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.