Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 12168
- Zoro # G224176441
product price:Â
$
4.89
/pk of 5, $0.98/ea
Key Features
Tip Size
6 mm
Arm Length - Short
31 mm
Handle Shape
L-Handle
Length Family
Long
Key Shape
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12168
- Zoro #
- G224176441
- UPC #
- 037231121686
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- Key Shape
- L
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Number of Ball Ends
- 0
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 6 mm
- Arm Length - Short
- 31 mm
- Length Family
- Long
- Arm Length - Long
- 139 mm
Description
Hex Key, Tip Size 6 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.