Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 17068
- Zoro # G524175892
product price:Â
$
14.39
/pk of 5, $2.88/ea
Key Features
Material
Protanium(R) High Torque Steel Steel
Tip Size
6 mm
Key Shape
L
Arm Length - Short
31 mm
Corrosion-Resistance
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17068
- Zoro #
- G524175892
- UPC #
- 037231170684
- Country of Origin
- United States
- Item
- Hex Key
- Material
- Protanium(R) High Torque Steel Steel
- Key Shape
- L
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- Handle Shape
- L-Handle
- End Shape
- Hex
- Finish
- BriteGuard(TM)
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 1
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 6 mm
- Arm Length - Short
- 31 mm
- Arm Length - Long
- 172 mm
- Length Family
- Extra Long
Description
Hex Key, Tip Size 6 mm, BriteGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.