Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 31815
- Zoro # G824175929
product price:Â
$
8.49
/pk of 5, $1.70/ea
Key Features
Tip Size
T15
Length Family
Long
Number of Tips
2
End Shape
Torx
Measurement Type
Star, Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31815
- Zoro #
- G824175929
- UPC #
- 037231318154
- Country of Origin
- United States
- Item
- Torx Key
- Number of Tips
- 2
- End Shape
- Torx
- Measurement Type
- Star, Torx
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel
- Finish
- ProGuard(TM)
- Handle Shape
- L-Handle
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Tip Size
- T15
- Length Family
- Long
- Tip Size Code
- T15
- Arm Length - Short
- 49/64 in
- Arm Length - Long
- 3 19/64 in
Description
Torx Key, Tip Size T15, ProGuard(TM), Length Family Long, Torx, Number of Tips 2, Star, Torx, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.