Zoro Homepage

Metric Ball Hex Key Hex Key, 2.5 mm Tip Size

  • Mfr # 454

  • Zoro # G3546770


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454
Zoro #
G3546770
UPC #
037231004545
Country of Origin
United States

Dimensions

Tip Size
2.5 mm
Arm Length
148mm
Length Family
Long
Arm-Length
148mm

Details

Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Angle
25 Degrees
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Tips
2
Key Shape
Straight
Number of Ball Ends
1

Description

2.5mm Ball End Blade - Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.