Shop BONDHUS
See all product information
Create Account
Metric L-Shape Ball Hex Key Hex Key, 11 mm Tip Size
- Mfr # 10978
- Zoro # G3547120
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Tip Size
11 mm
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10978
- Zoro #
- G3547120
- UPC #
- 037231109783
- Country of Origin
- United States
- Item
- Hex Key
- Finish
- ProGuard
- Material
- Steel
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Shape
- Ball Hex
- Handle Type
- L-Shape
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Handle Material
- Protanium High Torque Steel
- Blade Material
- Protanium High Torque Steel
- Working Angle
- 25 Degrees
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Key Shape
- L-Shape
- Tether Ready
- No
- Number of Tips
- 2
- Number of Ball Ends
- 1
- End Shape
- Hex
- Handle Shape
- L-Handle
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Corrosion-Resistance
- Corrosion-Resistant
- Driver Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Size
- 11 mm
- Arm Length
- 200mm
- Handle Length
- 42mm
- Length Family
- Long
- Arm-Length
- 200mm
- Handle-Length
- 42mm
- Arm Length - Short
- 42 mm
- Arm Length - Long
- 200 mm
Description
11mm Ball End L-wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.