Screwdriver, PK2
- Mfr # 10610
- Zoro # G824176223
product price:Â
$
8.89
/pk of 2, $4.45/ea
Key Features
Grip Style
Cushion, Ergonomic, Non-Slip
Measurement Type
SAE
Tip Size
3/16 in
Handle Length
4 1/4 in
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10610
- Zoro #
- G824176223
- UPC #
- 037231106102
- Country of Origin
- United States
- Item
- Screwdriver
- Grip Style
- Cushion, Ergonomic, Non-Slip
- Measurement Type
- SAE
- Handle Material
- Rubber
- Corrosion-Resistance
- Corrosion-Resistant
- Tether Status
- Not Tether Capable
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- Not ESD Safe
- Tip Style
- Ball Hex
- Includes Insulation
- Not Insulated
- Shank Shape
- Hex
- Fastener-Holding Type
- Friction
Dimensions
- Tip Size
- 3/16 in
- Handle Length
- 4 1/4 in
- Wire Rope Length
- 8 in
- Shank Length
- 3 11/16 in
- For Fastener Size
- 3/16 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Screwdriver, Tip Size 3/16 in, Ball Hex, Cushion, Ergonomic, Non-Slip, Length 8 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.