Zoro Homepage

Metric L-Shape Ball Hex Key Hex Key, 17 mm Tip Size

  • Mfr # 15786

  • Zoro # G0889561


product price: $22.61
/ea

Key Features

Tip Size
17 mm
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15786
Zoro #
G0889561
UPC #
037231157869
Country of Origin
United States

Dimensions

Tip Size
17 mm
Arm Length
280mm
Handle Length
61mm
Length Family
Long
Arm-Length
280mm
Handle-Length
61mm

Details

Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
L-Shape
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Angle
25 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Ball Ends
1
Number of Tips
2
Key Shape
L-Shape
Tether Ready
No

Description

17mm Ball End L-wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.