Metric L-Shape Ball Hex Key Hex Key, 17 mm Tip Size
Mfr # 17086
Zoro # G0878949
product price: $22.74
/eaKey Features
Tip Size
17 mm
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17086
Zoro #
G0878949
UPC #
037231170868
Country of Origin
United States
Dimensions
Tip Size
17 mm
Handle Length
61mm
Arm Length
280mm
Length Family
Extra Long
Arm-Length
280mm
Handle-Length
61mm
Details
Item
Hex Key
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Angle
25 Degrees
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Ball Ends
1
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Description
17mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.