
Metric L-Shape Ball Hex Key Hex Key, 3.5 mm Tip Size
Mfr # 38058
Zoro # G3556001
product price: $1.85
/eaSold in multiples of 6 for $11.10
Key Features
Tip Size
3.5 mm
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38058
Zoro #
G3556001
UPC #
037231380588
Country of Origin
United States
Dimensions
Tip Size
3.5 mm
Arm Length
100mm
Handle Length
21mm
Length Family
Long
Arm-Length
100mm
Handle-Length
21mm
Details
Item
Hex Key
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
L-Shape
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Working Angle
25 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Ball Ends
1
Number of Tips
2
Key Shape
L-Shape
Description
3.5mm GoldGuard Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.