Zoro Homepage

Metric L-Shape Ball Hex Key Hex Key, 4.5 mm Tip Size

  • Mfr # 38062

  • Zoro # G3556029


product price: $1.91
/ea
Sold in multiples of 5 for $9.55

Key Features

Tip Size
4.5 mm
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38062
Zoro #
G3556029
UPC #
037231380625
Country of Origin
United States

Dimensions

Tip Size
4.5 mm
Arm Length
114mm
Handle Length
25mm
Length Family
Long
Arm-Length
114mm
Handle-Length
25mm

Details

Item
Hex Key
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
L-Shape
Working Angle
25 Degrees
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Number of Tips
2
Tether Ready
No
Number of Ball Ends
1

Description

4.5mm Plated Ball End L-wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.