
Metric L-Shape Hex Key Hex Key, 11 mm Tip Size
Mfr # 39178
Zoro # G3556869
product price: $9.79
/eaSold in multiples of 2 for $19.58
Key Features
Tip Size
11 mm
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39178
Zoro #
G3556869
UPC #
037231391782
Country of Origin
United States
Dimensions
Tip Size
11 mm
Handle Length
42mm
Arm Length
200mm
Length Family
Long
Arm-Length
200mm
Handle-Length
42mm
Details
Item
Hex Key
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No
Description
11mm Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.