Metric L-Shape Hex Key Hex Key, 12 mm Tip Size
Mfr # 12280
Zoro # G3547936
product price: $4.07
/eaSold in multiples of 3 for $12.21
Key Features
Tip Size
12 mm
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12280
Zoro #
G3547936
UPC #
037231122805
Country of Origin
United States
Dimensions
Tip Size
12 mm
Arm Length
122mm
Handle Length
44mm
Length Family
Short
Arm-Length
122mm
Handle-Length
44mm
Details
Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0
Key Shape
L-Shape
Description
If you are looking for a hex key that is made of high-quality materials, the Bondhus 12280 Metric L-Shape Hex Key will do the job. The tool is made of high torque steel. It has an arm length of 122mm and a tip size of 12 mm. It also features a ProGuard finish to prevent corrosion and rusting. With its strong build, this Bondhus Hex Key will help you get through your next project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.