Metric L-Shape Hex Key Hex Key, 14 mm Tip Size
Mfr # 39184
Zoro # G3556887
product price: $10.85
/eaKey Features
Tip Size
14 mm
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39184
Zoro #
G3556887
UPC #
037231391843
Country of Origin
United States
Dimensions
Tip Size
14 mm
Handle Length
55mm
Arm Length
260mm
Length Family
Long
Handle-Length
55mm
Arm-Length
260mm
Details
Item
Hex Key
Finish
GoldGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No
Description
14mm Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.