Zoro Homepage

Metric L-Shape Hex Key Hex Key, 19 mm Tip Size

  • Mfr # 15888

  • Zoro # G3550097


product price: $12.89
/ea

Key Features

Tip Size
19 mm
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15888
Zoro #
G3550097
UPC #
037231158880
Country of Origin
United States

Dimensions

Tip Size
19 mm
Arm Length
175mm
Handle Length
69mm
Length Family
Short
Arm-Length
175mm
Handle-Length
69mm

Details

Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0
Key Shape
L-Shape

Description

19mm Hex L-wrench - Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.