
Metric L-Shape Hex Key Hex Key, 19 mm Tip Size
Mfr # 16288
Zoro # G3200998
product price: $15.29
/eaKey Features
Tip Size
19 mm
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16288
Zoro #
G3200998
UPC #
037231162887
Country of Origin
United States
Dimensions
Tip Size
19 mm
Arm Length
175mm
Handle Length
69mm
Length Family
Short
Handle-Length
69mm
Arm-Length
175mm
Details
Item
Hex Key
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2
Description
19mm Plated Hex L-wrench- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.