Zoro Homepage

Metric L-Shape Hex Key Hex Key, 19 mm Tip Size

  • Mfr # 17188

  • Zoro # G3201059


product price: $17.36
/ea

Key Features

Tip Size
19 mm
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17188
Zoro #
G3201059
UPC #
037231171889
Country of Origin
United States

Dimensions

Tip Size
19 mm
Arm Length
295mm
Handle Length
69mm
Length Family
Long
Arm-Length
295mm
Handle-Length
69mm

Details

Item
Hex Key
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Protanium High Torque Steel
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape

Description

19mm Plated Hex L-wrench- Xlong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.