Zoro Homepage

Metric L-Shape Hex Key Hex Key, 22 mm Tip Size

  • Mfr # 12191

  • Zoro # G0589325


product price: $26.84
/ea

Key Features

Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12191
Zoro #
G0589325
UPC #
037231121914
Country of Origin
United States

Dimensions

Tip Size
22 mm
Arm Length
325mm
Handle Length
78mm
Length Family
Long
Arm-Length
325mm
Handle-Length
78mm

Details

Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No

Description

22mm Hex L-wrench - Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.