Metric L-Shape Hex Key Hex Key, 22 mm Tip Size
Mfr # 12291
Zoro # G0889710
product price: $23.97
/eaKey Features
Tip Size
22 mm
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12291
Zoro #
G0889710
UPC #
037231122911
Country of Origin
United States
Dimensions
Tip Size
22 mm
Arm Length
190mm
Handle Length
78mm
Length Family
Short
Arm-Length
190mm
Handle-Length
78mm
Details
Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2
Description
22mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.