
Metric L-Shape Hex Key Hex Key, 3.5 mm Tip Size
Mfr # 17158
Zoro # G3552075
product price: $0.86
/eaSold in multiples of 12 for $10.32
Key Features
Tip Size
3.5 mm
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17158
Zoro #
G3552075
UPC #
037231171582
Country of Origin
United States
Dimensions
Tip Size
3.5 mm
Handle Length
21mm
Arm Length
133mm
Length Family
Long
Arm-Length
133mm
Handle-Length
21mm
Details
Item
Hex Key
Finish
BriteGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Handle Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2
Description
3.5mm Plated Hex L-wrench- Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.