
Metric L-Shape Hex Key Hex Key, 7 mm Tip Size
Mfr # 12270
Zoro # G3547881
product price: $0.99
/eaSold in multiples of 10 for $9.90
Key Features
Tip Size
7 mm
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12270
Zoro #
G3547881
UPC #
037231122706
Country of Origin
United States
Dimensions
Tip Size
7 mm
Handle Length
33mm
Arm Length
93mm
Length Family
Short
Handle-Length
33mm
Arm-Length
93mm
Details
Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Blade Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2
Description
7mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.