Zoro Homepage

Metric Non Slip Grip Ball Hex Key Hex Key, 2 mm Tip Size

  • Mfr # 3752

  • Zoro # G3558460


product price: $8.26
/ea
Sold in multiples of 2 for $16.52

Key Features

Tip Size
2 mm
Finish
ProGuard
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3752
Zoro #
G3558460
UPC #
037231037529
Country of Origin
United States

Dimensions

Tip Size
2 mm
Handle Length
55mm
Arm Length
279mm
Arm-Length
279mm
Handle-Length
55mm

Details

Item
Hex Key
Finish
ProGuard
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Non Slip Grip
Working Angle
25 Degrees
Blade Material
Protanium High Torque Steel
Handle Material
Ergonomic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

2Mm Balldriver Screwdriver - Xlong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.