Zoro Homepage

Metric Non Slip Grip Ball Hex Key Hex Key, 3 mm Tip Size

  • Mfr # 3756

  • Zoro # G3558479


product price: $8.14
/ea
Sold in multiples of 2 for $16.28

Key Features

Tip Size
3 mm
Finish
ProGuard
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3756
Zoro #
G3558479
UPC #
037231037567
Country of Origin
United States

Dimensions

Tip Size
3 mm
Arm Length
270mm
Handle Length
88mm
Handle-Length
88mm
Arm-Length
270mm

Details

Item
Hex Key
Finish
ProGuard
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Non Slip Grip
Working Angle
25 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Ergonomic
Blade Material
Protanium High Torque Steel
Tether Style
Tether Capable

Description

If you are working with small parts, the Bondhus 3756 Metric Non Slip Grip Ball Hex Key is a must-have. It features a 3 mm tip size that allows you to work in tight spaces. Made of high torque Protanium steel, this hex key is designed for high torque applications. The non slip grip handle provides maximum comfort and control. The ball hex design makes it easy to access hard to reach areas on your project. This metric hex key has an arm length of 270mm and a handle length of 88mm. If you want precision tools that can help you finish your projects faster, then the Bondhus 3756 Metric Non Slip Grip Ball Hex Key is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.