Zoro Homepage
This item is Discontinued.
Bondhus Phillips #2 Diamond Bit x 1" on 1/4" stock 0715750657

Phillips #2 Diamond Bit x 1" on 1/4" stock (Discontinued)

  • Mfr # 0715750657
  • Zoro # G3624997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0715750657
Zoro #
G3624997
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1"
Fastening Tool Tip Size
#2
Shank Size
1/4"
Point Size
#2

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Diamond Coated
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Phillips

Description

Insert Bit, Bit Style Phillips, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.